Abbotsford
gec104pjd53

ABB 104PJD53 10Amp 600V 5 Position GE Controls Joy Stick

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PJD53

Description

Joystick. For pilot and signalling device. 5-position. Heavy-duty 30.5 mm watertight/oiltight special operators. 10 A, 600 VAC/DC. Momentary release type. NEMA type-1/3/3R/4/4R/12/13.

Specifications

Brand Name GE Item Name Joystick Operator
Type Heavy-Duty, Oiltight/Watertight Voltage Rating 600 VAC
Power Supply 10 A Number of Positions 5
Contact Mode Momentary, Maintained Size 30.5 mm
Enclosure Type NEMA 1, 3, 3R, 4, 4R, 12, 13 Application For Pilot and Signalling Device

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok