EATON 30mm Eaton Cutler-Hammer Legend Plate inchOn inch, Black Field
Description
10250t, Standard, Square, Used With 10250t Series, Pushbutton Operators And Indicating Lights, Black Field, On, White Letters, 3/16 Inch High Letter Size
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Standard | Material | Aluminum |
Color | Black, White | Series/Model | 10250T |
Shape | Square | Legend | ON |
Dimensions | 1.7 in L x 1.7 in W x 0.1 in H | For Use With | 10250T Series Selector Switch and Roto-Push Operators |
Standards | UL Listed, CSA Certified, CE Marked | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782113360447 |
Packages
1 - UNIT - 1 |