Abbotsford
gecp9acp2n243

ABB General Electric inch h AND AUTOMATIC inch Standard Metal Nameplate

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:P9ACP2N243

Description

Metal nameplate with Hand Auto marking.

Specifications

Brand Name Emerson Item Name Nameplate
Type Standard Material Metal
Color Black Shape Round
Legend Hand Auto Enclosure Type IP66, NEMA 1/3/3R/3S/4/4X/12/13
For Use With P9 Series 22 mm Push Buttons UPC 783166583524

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok