EATON M22S-ST-GB6 Cutler-Hammer Legend Plate ON for M22 Push Buttons
Description
Legend plate with ON inscription for use with 22.5 mm pushbuttons and indicating lights.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Flat, Etched | Color | White |
Series/Model | M22 | Shape | Rectangular |
Legend | ON | Dimensions | X X 1.3800 IN |
Enclosure Type | IP66, NEMA 4X, 13 | For Use With | 22.5 mm Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light |
Standards | CSA, CCC, CE, Lloyd's Register GoST-R, Bureau Veritas Certified | Application | Automation and Logic Control Equipment |
UPC | 786685277356 |
Packages
1 - UNIT - 1 |