Abbotsford
cthm22sstgb11

EATON 22mm Eaton Cutler-Hammer Legend Plate inchMAN/AUTO inch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22S-ST-GB11

Description

Legend plate inserts for pushbuttons and double pushbuttons.

Specifications

Brand Name Eaton Item Name Legend Plate
Type M22 Series/Model M22
Legend MAN. AUTO Dimensions 1.38 in
For Use With 22 mm Push Button, Double Push Button Includes Legend Plate Holder with Insert
Standards CSA, CCC, CE Certified, Lloyd's Register GoST-R, Bureau Veritas Certified Application Stationary Machinery and Equipment Outside Factory
UPC 786685277431

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok