EATON 22mm Eaton Cutler-Hammer Legend Plate Insert inchON inch
Description
Legend plate insert.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Pushbutton accessory | Series/Model | M22 |
Legend | ON | Dimensions | 1 x 1/2 x 0.05 in |
For Use With | 22.5 mm Push Buttons | Includes | Insert |
Standards | CSA, CCC, CE Certified, Lloyd's Register GoST-R, Bureau Veritas Certified | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685277349 |
Packages
1 - UNIT - 1 |