Abbotsford
cthm22xstgb7

EATON 22mm Eaton Cutler-Hammer Legend Plate Insert inchRUN inch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-XST-GB7

Description

Legend plate insert.

Specifications

Brand Name Eaton Item Name Legend Plate
Type M22 Series/Model M22
Legend RUN Dimensions 0.01 x 0.01 x 0.01 in
For Use With 22.5 mm Push Buttons Includes Insert
Standards CSA, CCC, CE Certified, Lloyd's Register GoST-R, Bureau Veritas Certified Application Stationary Machinery and Equipment Outside Factory
UPC 786685277363

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok