Abbotsford
cthm22xzkgb99

EATON M22-XZK-GB99 Cutler-Hammer Emergency Stop Label For Use With RMQ Titan Series

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-XZK-GB99

Description

Rectangular yellow legend plate with EMERGENCY-STOP inscription for use with 22.5 mm Emergency-stop operators.

Specifications

Brand Name Eaton Item Name Legend Plate
Type Flat Color Yellow
Series/Model M22 Shape Rectangular
Legend EMERGENCY STOP Dimensions X X 1.9685 IN
Enclosure Type IP66, NEMA 4X, 13 For Use With 22.5 mm Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light
Standards Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified Application Automation and Logic Control Equipment
UPC 786685277189

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok