Abbotsford
cthm22xzkf99

Eaton Cutler-Hammer M22 Emergency-Stop Operator Modular Pushbutton Legend Plate French, Yellow

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-XZK-F99

Description

French label.

Specifications

Brand Name Eaton Item Name Legend Plate
Type French Color Yellow
Series/Model M22 Shape Rectangular
Legend ARRÊT D'URGENCE Dimensions 33 x 50 mm
Enclosure Type IP66 Standards CSA Certified, RoHS Compliant, UL Listed
UPC 015082164731

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok