Abbotsford
abbcbknpe16

ABB CBK-NPE16 Legend Plate Run

Price $6.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CBK-NPE16

Description

Engraved Fixed Aluminum Legend Plate, Text Run

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend RUN Dimensions 29.6 mm W x 39 mm H
For Use With Pushbuttons UPC 888614038776

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok