Abbotsford
abbma61045

ABB MA6-1045 15mm x 27mm Legend Plate Holder with Text: Stop

Price $3.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MA6-1045

Description

15x27 mm, Insert to legend plate holder with text: Stop.

Specifications

Brand Name ABB Item Name Legend Plate
Type Compact and Modular Range Material Laminate
Color Aluminum Series/Model MA6
Shape Rectangle Legend STOP
Dimensions 15 x 27 mm For Use With MP1, MP2, MP3, MP4, MPM1, MPM2, CP1, CP2, CP3, CP4, CPM3
UPC 888614199583

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok