Abbotsford
abbma61073

ABB MA6-1073 15mm x 27mm Legend Plate Holder for 2-Position Selector Switches

Price $3.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MA6-1073

Description

15x27 mm, Insert to legend plate holder for 2-position selector switches with text: pos21: Off and pos22: On

Specifications

Brand Name ABB Item Name Legend Plate
Type Compact and Modular Range Material Laminate
Color Aluminum Series/Model MA6
Shape Rectangle Legend ON_OFF
Dimensions 15 x 27 mm For Use With M2SS1, M2SS3, M2SS4, M2SS6, M2SSK1, M2SSK2, M2SSK3, C2SS1, C2SS3 Selector Switch
UPC 888614199606

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok