Abbotsford
gec104pxn1bp070

ABB 1.93x1.93 inch GE Controls Nameplate HAND OFF AUTO

Price $5.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR104PXN1BP070

Description

Standard Lithographed Nameplate with HAND OFF AUTO marking and standard 1.98 inch height, 1.93 inch width (Size 1) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.

Specifications

Brand Name GE Item Name Nameplate
Type Standard Nominal Diameter 30-1/2 mm
Material Aluminum Color Black
Shape Rectangular Legend HAND OFF AUTO
Dimensions 1.93 in W x 1.98 in H Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13
For Use With CR104P Pushbuttons UPC 783166291313

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok