Abbotsford
gecp9acp2n261

ABB INDUSTRIAL SOLUTIONS P9ACP2N261 General Electric inch h AND OFF AUTOMATIC inch Standard Metal Nameplate

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:P9ACP2N261

Description

Heavy-duty 22.5 mm watertight/oiltight NEMA pilot device.

Specifications

Brand Name GE Item Name Push Button Nameplate
Type Standard, Round Nominal Diameter 22.5 mm
Material Metal Color Black
Legend HAND OFF AUTO For Use With P9 Series Push Button
Standards IP66 Rated, NEMA 1/3/3R/3S/4/4X/12/13 Application For Electrical Distribution and Control
UPC 783166554302

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok