Abbotsford
fur52nl36

SIEMENS 52NL36 Legend Plate

Price $10.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52NL36
Documents Documents

Description

The 30 mm legend plates are approved for the use with both class 51 and class 52 devices. Automotive legend plates require 2-1/2 inch mounting centers. Plastic legend plates will have white letters ingraved.

Specifications

Brand Name Siemens Item Name Legend Plate
Material Aluminum Color Brushed Aluminum
Legend RAISE-LOWER Dimensions 2 in W x 1-1/4 in H
For Use With 30 mm Heavy Duty, Watertight/Oiltight Class 51 and 52 Pushbutton Units and Indicator Lights UPC 783087095090

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok