EATON M22-DL-R 22mm Cutler-Hammer Operator PB Illuminated Flush Momentory, Red
Description
Red illuminated pushbutton operator for M22 flush momentary pushbutton switches, comes with silver bezel.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Switch |
Type | 22.5 Mm Modular | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flat/Flush Button |
Dimensions | 1.1700 IN X 1.1700 IN X 0.3900 IN | Color | Red Actuator, Silver Bezel |
Series/Model | M22 | Operating Cycles | 5000000 |
Degree of Protection | IP67 | Lens Type | Round |
Mounting Type | Flush | Environmental Conditions | IP67, IP69K, NEMA 4x, 13 |
Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified | Application | For Automation and Logic Control Equipment |
UPC | 786685274553 |
Packages
1 - UNIT - 1 |