Abbotsford
gecp9argldr

ABB P9ARGLDR LENS P/L RED DIFFUSED

Price $1.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9ARGLDR

Description

Pilot and signalling diffused lens for illuminated devices. For use with pilot lights. Round and round unibloc operator style.

Specifications

Brand Name GE Item Name Pilot Light Lens
Nominal Diameter 22.5 mm Color Red
Series/Model P9 Series Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13
For Use With Pilot Lights Standards CSA Certified, UL Listed
Application Industrial Applications UPC 017018874318

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok