gecp9cem4vl

10Amp 600VAC 40mm General Electric Mushroom Operator Chrome Pushbutton, Green

Available for Backorder
Price $35.18 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9cem4vl

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Momentary operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Application Electrical distribution and Control UPC 783166575802

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok