Abbotsford
gecp9dplvrs00

ABB P9DPLVRS00 P/B OPER ILLUM GRE/REDFLUSH TOP/EXT BOTTOM

Price $48.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9DPLVRS00

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. NEMA-1. Green top/red bottom colour. Flush top, extended bottom special function type.

Specifications

Brand Name GE Item Name Illuminated Push Button
Type Heavy-Duty, Multi-Head, Watertight/Oiltight, Rectangular Nominal Diameter 22-1/2 mm
Action Momentary Actuator Type Extended Button
Contact Rating 10 A at 120 VAC, 24 VAC/VDC Enclosure Type NEMA 1, 4X
Color Green/Red Degree of Protection IP20, IP66
Head Material Plastic Mounting Type Flush
UPC 017018868836

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok