Abbotsford
gecp9xlvd

ABB P9XLVD

Price $13.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9XLVD

Description

Heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Green lens. Round engineered plastic operator style. Diffused lens type.

Specifications

Brand Name GE Item Name Pushbutton Operator
Type Heavy-Duty, Watertight/Oiltight Nominal Diameter 22.5 mm
Color Green Degree of Protection IP66
Head Material Plastic Application Industrial Applications
UPC 017018857922

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok