Abbotsford
gecp9xlvr

ABB P9XLVR 22mm Pilot Light Head, Green

Price $13.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9XLVR

Description

Heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Green lens. Round engineered plastic operator style. Refracted lens type.

Specifications

Brand Name GE Item Name Pilot Light Head
Nominal Diameter 22 mm Color Green
Degree of Protection IP66 Head Material Plastic
Application Industrial Applications UPC 017018858028

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok