Abbotsford
abbcp111g10

ABB CP1-11G-10 1NO Flush Momentary Compact Illuminated Pushbutton, Green

Price $31.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CP1-11G-10

Description

Compact Pushbutton - Momentary - Flush - Green - Illuminated - Black plastic - 1NO.

Specifications

Brand Name ABB Item Name Illuminated Push Button Operator
Type Compact Actuator Flush
Action Momentary Lamp Type LED
Color Green Degree of Protection IP69K, IP20
Contact Configuration 1 NO Head Material Plastic
Dimensions 0.055 m L x 0.03 m W x 0.03 mm H Standards EU Directive 2011/65/EU
UPC 888614202900

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok