Abbotsford
abbmp431r

ABB MP4-31R 22mm Maintained Modular Illuminated Pushbutton, Red

Price $55.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP4-31R

Description

Modular maintained pushbutton with red illuminated actuator and 22mm mounting.

Specifications

Brand Name ABB Item Name Illuminated Push Button Operator
Type Modular Actuator Extended
Action Maintained Color Red
Degree of Protection IP20, IP66 Head Material Chrome Metal
Temperature Rating -25 to 70 °C Dimensions 0.039 m L x 0.029 m W x 0.029 m H
Standards EU Directive 2011/65/EU Compliant Application For use with control panels
UPC 662019235783

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok