Abbotsford
abbmpd411b

ABB MPD4-11B Start/Stop Momentary Modular Double Non-Illuminated Pushbutton

Price $35.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MPD4-11B

Description

Modular green and red non-illuminated double pushbutton with START/STOP markings and 22mm mounting.

Specifications

Brand Name ABB Item Name Illuminated Push Button Operator
Type Double Actuator Flush
Action Momentary Color Black
Degree of Protection IP66, IP20 Legend START, STOP
Head Material Black Plastic Temperature Rating -25 to 70 °C Operation, -30 to 85 °C Storage
Dimensions 0.038 m L x 0.054 m W x 0.03 m H Standards EU Directive 2011/65/EU
Application For use with control panels UPC 662019232676

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok