Abbotsford
gecp9cet4rl2

ABB P9CET4RL2 OPER 3 POS PUSH/PULL

Price $69.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CET4RL2

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight special function pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style. 3-position maintained push-momentary pull position type.

Specifications

Brand Name GE Item Name Illuminated Pushbutton Operator
Type Heavy-Duty, Watertight/Oiltight Nominal Diameter 22.5 mm
Actuator Maintained Action Momentary
Color Red Series/Model P9 Series
Degree of Protection IP66 Head Material Polished Chrome
Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13 Standards CSA Certified, UL Listed
Application Industrial Applications UPC 017018905715

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok