Abbotsford
gecp9cscz0c95

ABB P9CSCZ0C95 SEL SW 3 POS CENTER

Price $97.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CSCZ0C95

Description

Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Key operated. 3-position. Polished chrome style. Maintained release type. Z cam. Centre key removal. 95 key code.

Specifications

Brand Name GE Item Name Non-Illuminated Selector Switch
Size 22 mm Voltage Rating 600 VAC, 300 VDC
Amperage Rating 10 A Number of Positions 3
Action Maintained, Key Removal from Center Actuator Type Key
NEMA Rating NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 Series/Model P9
Degree of Protection IP66 Dimensions 1.7 in W x 1.2 in H x 3.4 in D
Standards CSA Certified, UL Listed UPC 017018904343

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok