gecp9csvz0n

ABB P9CSVZ0N 3-Position P9 Series C-2000 Chrome Selector Switch

In Stock
Price $30.91 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9csvz0n

Description

PRODUCT FEATURES: - 3-Position - Fixed Long Handle - Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications - Can be used in numerous types of industrial applications - Complies with UL 508 Section 39A requirements - Manufactured in an ISO 9000 facility - Oiltight and watertight - CSA certified - UL listed

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Application Electrical distribution and Control UPC 017018903797

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok