Abbotsford
gecp9cplrsd

ABB P9CPLRSD OPER EXTEND ILLUM REDROUND DIFFUSED

Price $23.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CPLRSD

Specifications

Brand Name GE Item Name Illuminated Push Button Operator
Type Round Nominal Diameter 22 mm
Actuator Extended Button Action Momentary
Color Red/Chrome Degree of Protection IP66
Head Material Plastic Base Material Metal
Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 UPC 017018905012

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok