Abbotsford
gecp9cer4rn

ABB P9CER4RN OPER PUSH TO LATCH40mm CHROME

Price $86.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CER4RN

Description

Heavy duty watertight/oil tight mushroom-head push button made of polished chrome. It has push-to-latch turn-to-release mechanism.

Specifications

Brand Name GE Item Name Pushbutton Switch
Type Heavy-Duty, Watertight/Oiltight Nominal Diameter 40 mm
Action Push-to-Latch, Turn-to-Release Actuator Type Mushroom Head
Contact Configuration 1 NC Enclosure Type NEMA 4
Color Red Amperage Rating 10 A Continuous AC/ 2.5 A Continuous DC
Degree of Protection IP66 UPC 017018900710

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok