gecp9cet4rn1

ABB P9CET4RN1 GE Industrial Solution 2-Hole, 2-Position Non-Illuminated Push Button Red

Available for Backorder
Price $45.84 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9cet4rn1

Description

Push-Pull 2-Position maintained round polished chrome 40 mm diameter.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Non-Illuminated Push Button Type 2-Hole, 2-Position
Nominal Diameter 22 mm Actuator Type Mushroom
Color Red Application Electrical Distribution and Control
UPC 017018900611

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok