Abbotsford
gecp9cet4rl1

ABB P9CET4RL1 OPER 2 POS PUSH/PULL

Price $52.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CET4RL1

Description

Push-Pull 2-Position maintained round polished chrome 40 mm diameter.

Specifications

Brand Name GE Item Name Illuminated Push Button
Type 2-Position, Heavy-Duty, Watertight/Oiltight, Round Nominal Diameter 22-1/2 mm
Action Maintained, Push/Pull Actuator Type Mushroom Head
Contact Rating 10 A at 600 VAC, 2.5 A at 300 VDC Enclosure Type NEMA 4X
Dimensions 40 mm dia Color Red
Degree of Protection IP66 Head Material Plastic
Base Material Metal Bezel Material Polished Chrome
UPC 017018905616

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok