Abbotsford
gecp9cpngg

ABB P9CPNGG OPER FLUSH YEL NON-ILLUM22.5mm

Price $19.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CPNGG

Description

Standard flush push-buttons spring return non-illuminated. Chrome construction material and round shape.

Specifications

Brand Name GE Item Name Non-Illuminated Pushbutton Switch
Type Heavy-Duty Nominal Diameter 22.5 mm
Action Spring-Return Actuator Type Flush Head
Enclosure Type NEMA 4 Color Yellow
Amperage Rating 10 A Continuous AC/ 2.5 A Continuous DC Degree of Protection IP66
Lens Type Round Application For pilot light and signaling device
UPC 783166574775

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok