gecp9cpnrs

ABB P9CPNRS GE Industrial Solution Motor starter controls Non-Illuminated Push Button Operator Red

Available for Backorder
Price $18.12 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9cpnrs

Description

Standard raised push-buttons spring return non-illuminated. Chrome construction material and round shape.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Non-Illuminated Push Button Operator Type Motor starter controls
Nominal Diameter 22.5 mm Action Momentary, Push
Dimensions 1.15 in W x 1.7 in D x 1.95 in H Color Red
Series/Model P9 Degree of Protection IP66
Head Material Polyamide, Acetal Base Material Metal
Temperature Rating -13 to 158 °F Environmental Conditions 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet
For Use With Heavy Duty 22.5 mm Watertight/Oiltight Push Buttons Standards UL Listed, CSA Certified, NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Application Electrical distribution and Control UPC 017018900116

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok