Abbotsford
gecp9mpnrs

ABB P9MPNRS 10Amp 600VAC GE Operator Pushbutton Extended, Red

Price $19.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9MPNRS

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Red lens. Extended standard pushbutton type. Round satin chrome operator style.

Specifications

Brand Name GE Item Name Non-Illuminated Pushbutton
Type Heavy-Duty Nominal Diameter 22.5 mm
Actuator Extended Action Momentary
Color Red Degree of Protection IP66
Head Material Satin Chrome Metal Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Mounting Type Base, Panel Temperature Rating -30 to 70 °C
Dimensions 46.2 mm L x 29.7 mm W x 44.5 mm H Application For mining, construction and heavy industry
UPC 017018840115

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok