Abbotsford
cthm22dr

EATON M22-D-R 22mm Cutler-Hammer Operator PB Non-Illuminated Flush Momentary, Red

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-D-R

Description

Red non-illuminated pushbutton operator for M22 flush mount momentary pushbutton switches, comes with silver bezel.

Specifications

Brand Name Eaton Item Name Non-Illuminated Push Button Switch
Type Pushbutton Nominal Diameter 22.5 mm
Action Momentary Actuator Type Flat/Flush Button
Enclosure Type 69 K Dimensions 1.1700 IN X 1.1700 IN X 0.3900 IN
Color Red Actuator, Silver Bezel Series/Model M22
Operating Cycles 5000000 Degree of Protection IP67
Lens Type Round Mounting Type Flush
Environmental Conditions IP67, IP69K, NEMA 4x, 13 Standards CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified
Application For Automation and Logic Control Equipment UPC 786685275949

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok