Abbotsford
cthm22ds

EATON M22-D-S 22.5 Eaton M22 Non-Illuminated Pushbuttons, Flush, Momentary Operator Only, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-D-S

Description

Black non-illuminated pushbutton operator for M22 flush mount momentary pushbutton switches, comes with silver bezel.

Specifications

Brand Name Eaton Item Name Non-Illuminated Push Button Switch
Type Pushbutton Nominal Diameter 22.5 mm
Action Momentary Actuator Type Flat/Flush Button
Enclosure Type 69 K Dimensions 1.1700 IN X 1.1700 IN X 0.3900 IN
Color Black Actuator, Silver Bezel Series/Model M22
Operating Cycles 5000000 Degree of Protection IP67
Lens Type Round Mounting Type Flush
Environmental Conditions IP67, IP69K, NEMA 4x, 13 Standards CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified
Application For Automation and Logic Control Equipment UPC 786685275925

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Unavailable for order
This website uses cookies to ensure you get the best experience on our website. Read more
Ok