Abbotsford
abbcp130g11

ABB CP1-30G-11 1NO+1NC Flush Momentary Compact Non-Illuminated Pushbutton, Green

Price $33.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CP1-30G-11

Description

Compact Pushbutton - Momentary - Flush - Green - Non-illuminated - Chrome plastic - 1NO+1NC.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Compact Actuator Flush
Action Momentary Color Green
Degree of Protection IP69K, IP20 Contact Configuration 1 NO, 1 NC
Head Material Chrome Metal Dimensions 0.055 m L x 0.03 m W x 0.03 mm H
Standards EU Directive 2011/65/EU UPC 888614203723

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok