Abbotsford
abbkpr1101l

ABB KPR1-101L Flush Momentary Modular Reset Non-illuminated Reset Pushbutton, Blue

Price $22.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KPR1-101L

Description

Blue flush reset pushbutton without shaft and R button text.

Specifications

Brand Name ABB Item Name Reset Push Button
Type Modular Actuator Flush
Action Momentary Color Blue
Degree of Protection IP69K, IP20 Legend R
Head Material Plastic Dimensions 0.04 m L x 0.03 m W x 0.03 m H
Standards EU Directive 2011/65/EU Application For use with pilot devices
UPC 662019269030

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok