Abbotsford
abbmp130r

ABB MP1-30R 22mm Flush Modular Momentary Non-Illuminated Pushbutton, Red

Price $16.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP1-30R

Description

Modular momentary pushbutton with red non-illuminated actuator and 22mm mounting.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular Actuator Flush
Action Momentary Color Red
Degree of Protection IP66, IP20 Head Material Chrome Metal
Temperature Rating -25 to 70 °C Operation, -30 to 85 °C Storage Dimensions 0.033 m L x 0.029 m W x 0.029 m H
Standards EU Directive 2011/65/EU Application For use with control panels
UPC 662019242682

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok