Abbotsford
abbmp230b

ABB MP2-30B Flush Maintained Modular Non-Illuminated Pushbutton, Black

Price $52.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP2-30B

Description

Modular Pushbutton - Maintained - Flush - Black - Non-illuminated - Chrome metal - No contact block.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular Actuator Flush
Action Maintained Color Black
Degree of Protection IP20, IP66 Head Material Chrome Metal
Temperature Rating -25 to 70 °C Dimensions 0.033 m L x 0.029 m W x 0.029 m H
Standards EU Directive 2011/65/EU Compliant Application For use with control panels
UPC 662019243061

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok