Abbotsford
abbmpek411r

ABB MPEK4-11R 40mm Key Code 71 Non-Illuminated Modular Emergency Stop, Red

Price $134.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MPEK4-11R

Description

Modular Emergency Stop - Key release - Mushroom 40mm - Red - Non-illuminated - - No contact block.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button with Key
Type Modular, Emergency Stop Actuator Key Code 455
Color Red Degree of Protection IP66, IP20
Dimensions 0.068 m L x 0.04 m W x 0.04 H Standards EU Directive 2011/65/EU
Application For use with control panels UPC 804325419857

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok