Abbotsford
abbmpet410r

ABB MPET4-10R 40mm Non-Illuminated Modular Twist Release Emergency Stop, Red

Price $80.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MPET4-10R

Description

Modular twist release emergency stop pushbutton with 40mm red non-illuminated actuator and 22mm mounting.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Emergency Stop Actuator Twist Release
Action Momentary Color Red
Degree of Protection IP66, IP20 Dimensions 0.038 m L x 0.054 m W x 0.03 m H
Standards EU Directive 2011/65/EU Application For use with control panels
UPC 804325419871

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok