Abbotsford
gecp9xer4rn

ABB P9XER4RN

Price $86.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9XER4RN

Description

Non-illuminated push-to-latch turn-to-release pushbutton for pilot light and signalling device. Heavy-duty 22.5 mm watertight/oil-tight pushbutton. 28 mm diameter head size. Square engineered plastic operator style.

Specifications

Brand Name GE Item Name Non-Illuminated Pushbutton Switch
Type Heavy-Duty Nominal Diameter 28 mm
Action Push-to-Latch, Turn-to-Release Actuator Type Mushroom Head
Enclosure Type NEMA 4 Color Red
Degree of Protection IP66 Application For pilot light and signaling device
UPC 017018850718

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok