Abbotsford
gecp9cpnrs

ABB P9CPNRS Non-Illuminated Push Button Operator

Price $19.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CPNRS

Description

Standard raised push-buttons spring return non-illuminated. Chrome construction material and round shape.

Specifications

Brand Name Emerson Item Name Non-Illuminated Push Button Operator
Nominal Diameter 22.5 mm Actuator Extended Button
Action Momentary, Push Color Red
Series/Model P9 Degree of Protection IP66
Head Material Polyamide, Acetal Base Material Metal
Temperature Rating -13 to 158 °F Environmental Conditions 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet
Dimensions 1.15 in W x 1.7 in D x 1.95 in H For Use With Heavy Duty 22.5 mm Watertight/Oiltight Push Buttons
Standards UL Listed, CSA Certified, NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 UPC 017018900116

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok