Abbotsford
abbmp431g

ABB MP4-31G 22mm Maintained Modular Illuminated Pushbutton, Green

Price $52.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP4-31G

Description

Modular Pushbutton - Maintained - Extended - Green - Illuminated - Chrome metal - No contact block.

Specifications

Brand Name ABB Item Name Illuminated Push Button Operator
Type Modular Actuator Extended
Action Maintained Color Green
Degree of Protection IP20, IP66 Head Material Chrome Metal
Temperature Rating -25 to 70 °C Operating, -30 to 85 °C Storage Dimensions 0.039 m L x 0.029 m W x 0.029 m H
Standards RoHS 2015/863 Compliant UPC 662019235813

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok