Abbotsford
gec104pbl11g1s2

ABB 104PBL11G1S2 P/B GRE ILLUM 120V 1NO/1NC EXT BUTTON

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PBL11G1S2

Description

Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name Emerson Item Name Illuminated Push Button without Guard
Type Extended, 2-Pole, Gloss Surface Nominal Diameter 30 mm
Actuator Type Push Button Lamp Type Incandescent
Contact Configuration 1 NO, 1 NC Color Green
Amperage Rating 10 A Degree of Protection IP2X
Base Material Plastic Mounting Type Flush, Screw
Includes Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok