Abbotsford
gec104pbl11r1s8

ABB 104PBL11R1S8 1no/1nc 24V 30mm GE Controls Push Extended Button Illuminate, Red

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PBL11R1S8

Description

Illuminated momentary pushbutton, 30.5 mm. Extended button with out guard operator. Full voltage power supply. 24 V, 50/60 Hz supply voltage. 24 V, Incandescent lamp. 10 A at 600 V AC/DC contact rating. Red lens. 1NO-1NC contact block.

Specifications

Brand Name GE Item Name Illuminated Push Button
Type Full Voltage, Standard Nominal Diameter 30 mm
Action Momentary Actuator Type Extended Button
Lamp Type Incandescent Contact Configuration 1 NO, 1 NC
Contact Rating 10 A at 600 VAC/VDC Lamp Voltage 24 VAC
Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 Color Red
Head Material Nylon Bezel Material Chromium/Zinc-Plated
Temperature Rating -13 to 158 °F Standards UL 508 Listed, CSA C22.2, CE Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok