ABB 104PLG82G Full Voltage, Standard Indicator Pilot Light
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Indicator Pilot Light |
Type | Full Voltage, Standard | Voltage Rating | 120 V |
Lamp Type | LED | Lens Color | Green |
Contact Material | Silver Alloy | Average Life | 100000 hr |
Terminal Connection | Screw | Temperature Rating | -25 to 70 °C |
Standards | UL E2403 Listed, CSA LR15492 Certified, IEC 947.5.1 |
Packages
1 - UNIT - 1 |