gecp9cem3nn

10Amp 600VAC 28mm General Electric Mushroom Operator Pushbutton Polished Chrome, Black

Available for Backorder
Price $35.18 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9cem3nn

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Mushroom head. 2.5 ADC and 10 AAC continues, 600 VAC, 300 VDC. 28 mm diameter head size. Round polished chrome operator style.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Application Electrical distribution and Control UPC 017018900307

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok