Abbotsford
gecp9cpngs

ABB P9CPNGS OPER EXTEND YELNON-ILLUM 22.5mm

Price $19.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CPNGS

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Yellow lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.

Specifications

Brand Name GE Item Name Non-Illuminated Pushbutton Operator
Type Heavy-Duty, Watertight/Oiltight Nominal Diameter 22.5 mm
Color Yellow Series/Model P9 Series
Degree of Protection IP66 Head Material Polished Chrome
Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13 Standards CSA Certified, UL Listed
Application Industrial Applications UPC 017018900130

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok